Search Results for "connector fittings class="

1-20 of 2000
PBEYS11SAL - Plastibond

Sealing Fitting, Hub Type; 2 Mil Red Urethane Coated Aluminum Inside, 40 Mil Gray PVC Coated Aluminum Outside Material; Female, Female Connection Type; Ul 886, Csa C22.2 Approval; Class I Group A B C D, Class Ii Group E F G, Class Iii Enclosure

  • MFR Part #: PREYS11SA
  • Manufacturer: Plastibond
  • Find: Similar Items
  • Pkg Sizes: 10 ($2,012.30) ·
PBEYS11SAL - Robroy/Plasti-Bond

Total Availability:

PBEYS4SAL - Plastibond

Sealing Fitting, Hub Type; 2 Mil Red Urethane Coated Aluminum Inside, 40 Mil Gray PVC Coated Aluminum Outside Material; Female, Female Connection Type; Ul 886, Csa C22.2 Approval; Class I Group C D, Class Ii Group E F G, Class Iii Enclosure

  • MFR Part #: PREYS4SA
  • Manufacturer: Plastibond
  • Find: Similar Items
  • Pkg Sizes: 5 ($1,378.10) ·
PBEYS4SAL - Robroy/Plasti-Bond

Total Availability:

PREYS4SA - Plastibond

Sealing Fitting, Hub Type; 2 Mil Red Urethane Coated Aluminum Inside, 40 Mil Gray PVC Coated Aluminum Outside Material; Female, Female Connection Type; Ul 886, Csa C22.2 Approval; Class I Group C D, Class Ii Group E F G, Class Iii Enclosure

  • MFR Part #: PREYS4SA
  • Available from manufacturer.
  • Manufacturer: Plastibond
  • Find: Similar Items
  • Pkg Sizes: 5 ($1,378.10) ·
PREYS4SA - Robroy/Plasti-Bond

Total Availability: Available from manufacturer.

PREYS11SA - Plastibond

Sealing Fitting, Hub Type; 2 Mil Red Urethane Coated Aluminum Inside, 40 Mil Gray PVC Coated Aluminum Outside Material; Female, Female Connection Type; Ul 886, Csa C22.2 Approval; Class I Group A B C D, Class Ii Group E F G, Class Iii Enclosure

  • MFR Part #: PREYS11SA
  • Available from manufacturer.
  • Manufacturer: Plastibond
  • Find: Similar Items
  • Pkg Sizes: 10 ($2,012.30) ·
PREYS11SA - Robroy/Plasti-Bond

Total Availability: Available from manufacturer.

EYM125 - O-Z/Gedney

Explosionproof Conduit Sealing Fitting, Turning Radius 2-5/8 Inch, Trade Size 1-1/4 Inch, Connection Type Male, Female, Material Zinc Electroplated Chromate Epoxy Powder Coated Malleable Iron, Mounting Position Horizontal/Vertical, Enclosure Class I Div 1 and 2 Group B C D, Class I Zone 1 and 2 Group Iia Iib, Class Ii Div 1 and 2 Group E F G, Class Iii, Approval Ul, Csa C22.2, Overall Length 5-13/16 Inch, Application Seal Conduits In Vertical Runs, to Minimize The Passage Of Gases and Vapors and Prevent TH

  • MFR Part #: EYM-125
  • Total Availability: 4
  • Manufacturer: O-Z/Gedney
  • Find: Similar Items
  • Pkg Sizes: 1 ($102.02) ·
EYM125 - Appleton/Oz Gedney

Total Availability: In Stock

LML01 - Appozgcomm

Conduit Fittings, LML 90 Liquidtight Connectors, Material: Zinc Diecast, Ul Standard: 514B, Trade Size: 3/8-1/2, Dimension: Height 2.40 Inches, Width 2.15 Inches, Thread Length .53

  • MFR Part #: LML-01
  • Available from manufacturer.
  • Manufacturer: Appozgcomm
  • Find: Similar Items
  • Pkg Sizes: 10 ($285.86) · 50 ($1,429.30) ·
LML01 - Appleton/Oz Gedney

Total Availability: Available from manufacturer.

LT4200P - T&B Ind Fitting

2 Inch 45 Degree Bullet Connector, Non Metallic Conduit Fitting, For Liquidtight FNMC Type B, Weather Stabilized Thermoplastiac Material Ul Listed For Direct Burial

  • MFR Part #: LT4200P
  • Available from manufacturer.
  • Manufacturer: T&B Ind Fitting
  • Find: Similar Items
  • Pkg Sizes: 5 ($1,045.56) ·
LT4200P - Abb Installation Products, Inc

Total Availability: Available from manufacturer.

EYSF100 - Appleton

Conduit Seal Body, 1 In Trade Size, Female Connection, 4.25 In Length, 1.75 In Width, Vertical Mount, 1.72 LB/Ea

  • MFR Part #: EYSF-100
  • Total Availability: 4
  • Manufacturer: Appleton
  • Find: Similar Items
  • Pkg Sizes: 5 ($237.75) · 25 ($1,188.75) ·
EYSF100 - Appleton/Oz Gedney

Total Availability: In Stock

EYD36 - Appleton

Unilets Eyd Series 25 PCT Fill Vertical Conduit Drain Sealing Fitting With Removable Nipple, Size: 1 In, Material: Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Color: Gray, Connection: Tapered MNPT X Tapered FNPT, Turning Radius: 1.38 In, Length: 4.31 In, Width: 2.19 In, Standard: Ul 886 (1203), Ul File Number E10444, Csa C22.2 No. 30, Csa 065181, Ul Listed For Class I, Division 1 and 2 Groups C, D, Class Ii, Division 1 and 2 Groups E, F, G, Class Iii, For Use With

  • MFR Part #: EYD36
  • Available from manufacturer.
  • Manufacturer: Appleton
  • Find: Similar Items
  • Pkg Sizes: 5 ($670.30) · 25 ($3,351.50) ·
EYD36 - Appleton/Oz Gedney

Total Availability: Available from manufacturer.

A218 - Superstrut

Wing Shape Fitting, Steel, Gold Galvanized/Standard, Yellow, 3-7/8 In Length, 5.875 In Width, 1/4 In Thickness, 1 In Hole Size, 9 Holes, 137.5 LB/100

  • MFR Part #: A218
  • Total Availability: 18
  • Manufacturer: Superstrut
  • Find: Similar Items
  • Pkg Sizes: 10 ($1,076.50) ·
A218 - Abb Installation Products, Inc

Total Availability: In Stock

SHC1042CR - WDK

Kellems Wire Management, Cord Connectors, Straight Male, .75"-.88", 1", Nylon

  • MFR Part #: SHC1042CR
  • Total Availability: 9
  • Manufacturer: WDK
  • Find: Similar Items
  • Pkg Sizes: 15 ($270.00) ·
SHC1042CR - Hubbell Wiring Devices

Total Availability: In Stock

LN43DA - Carlon

1/2 Inch, Straight, One-Piece Liquidtight Non-Metallic Fitting, Csa, Ul E32447, Temperatures Up to 60 Degrees C, PVC, Grey

  • MFR Part #: LN43DA
  • Total Availability: 15
  • Manufacturer: Carlon
  • Find: Similar Items
  • Pkg Sizes: 100 ($652.67) ·
LN43DA - Abb Installation Products, Inc

Total Availability: In Stock

ST100AL - Appleton

ST Series Straight Liquidtight Connector With Plain Throat, Size: 1-11-1/2, Connection: Threaded X Compression, Material: Copperfree Aluminum, Dimensions: 1.63 In Length X 1.81 In Height, Thread Length: 3/4 In, Standard: Class I, Divisio

  • MFR Part #: ST-100AL
  • Available from manufacturer.
  • Manufacturer: Appleton
  • Find: Similar Items
  • Pkg Sizes: 5 ($109.23) · 25 ($546.13) ·
ST100AL - Appleton/Oz Gedney

Total Availability: Available from manufacturer.

IPLD2503 - Nsi

Multi-Tap Connector, #6 Awg Conductor Size, 250 MCM Conductor Size, Insulated, Plastisol Insulation Material, Copper/Aluminum Conductor Material, Black Insulation Color, 3 Conductors, -45 °C Operating Temperature, +90 °C Operating Temperature, 2.93 In Overall Length, 600 V, 0.35 LB/Ea

  • MFR Part #: IPLD250-3
  • Nacogdoches Availability: 14
  • Total Availability: 1,626
  • Manufacturer: Nsi
  • Find: Similar Items
  • Pkg Sizes: 6 ($376.80) ·
IPLD2503 - Nsi Industries

Available now at Nacogdoches: In Stock

Total Availability: In Stock

IPLD303 - Nsi

Multi-Tap Connector, #6 Awg Conductor Size, 3/0 Awg Conductor Size, Insulated, Plastisol Insulation Material, Copper/Aluminum Conductor Material, Black Insulation Color, 3 Conductors, -45 °C Operating Temperature, +90 °C Operating Temperature, 2.63 In Overall Length, 600 V, 0.31 LB/Ea

  • MFR Part #: IPLD3/0-3
  • Nacogdoches Availability: 23
  • Total Availability: 2,013
  • Manufacturer: Nsi
  • Find: Similar Items
  • Pkg Sizes: 6 ($339.72) ·
IPLD303 - Nsi Industries

Available now at Nacogdoches: In Stock

Total Availability: In Stock

IPLD304 - Nsi

Multi-Tap Connector, #6 Awg Conductor Size, 3/0 Awg Conductor Size, Insulated, Plastisol Insulation Material, Copper/Aluminum Conductor Material, Black Insulation Color, 4 Conductors, -45 °C Operating Temperature, +90 °C Operating Temperature, 3.41 In Overall Length, 600 V, 0.41 LB/Ea

  • MFR Part #: IPLD3/0-4
  • Total Availability: 563
  • Manufacturer: Nsi
  • Find: Similar Items
  • Pkg Sizes: 6 ($443.82) ·
IPLD304 - Nsi Industries

Total Availability: In Stock

LT20F - Carlon

1 Inch, 90 Degree, Two-Piece Liquidtight Non-Metallic Fitting, Ul E32447, Temperatures Up to 107 Degrees C, Nitril Rubber O-Ring, PVC, Grey

  • MFR Part #: LT20F-NEW
  • Total Availability: 7
  • Manufacturer: Carlon
  • Find: Similar Items
  • Pkg Sizes: 25 ($963.88) ·
LT20F - Abb Installation Products, Inc

Total Availability: In Stock

IPLD3503 - Nsi

Multi-Tap Connector, #6 Awg Conductor Size, 350 MCM Conductor Size, Insulated, Plastisol Insulation Material, Copper/Aluminum Conductor Material, Black Insulation Color, 3 Conductors, -45 °C Operating Temperature, +90 °C Operating Temperature, 3.52 In Overall Length, 600 V, 0.59 LB/Ea

  • MFR Part #: IPLD350-3
  • Nacogdoches Availability: 2
  • Total Availability: 679
  • Manufacturer: Nsi
  • Find: Similar Items
  • Pkg Sizes: 4 ($276.88) ·
IPLD3503 - Nsi Industries

Available now at Nacogdoches: In Stock

Total Availability: In Stock

LT43D - Cantex, Inc

1/2" STR NM LT Fitting

  • MFR Part #: LT43DNEW
  • Total Availability: 166
  • Manufacturer: Cantex, Inc
  • Find: Similar Items
  • Pkg Sizes: 50 ($1,249.94) ·
LT43D - Cantex, Inc

Total Availability: In Stock

ST90150 - Appleton

ST Series 90 Deg Liquidtight Connector With Plain Throat, Size: 1-1/2 In, Connection: Threaded X Compression, Material: Malleable Iron, Finish: Chromate, Epoxy Powder Coat/Zinc Electroplated, Thread Length: 0.63 In, Standard: Class I, Di

  • MFR Part #: ST-90150
  • Total Availability: 5
  • Manufacturer: Appleton
  • Find: Similar Items
  • Pkg Sizes: 2 ($166.80) · 10 ($833.98) ·
ST90150 - Appleton/Oz Gedney

Total Availability: In Stock

PBEYS11SAL - Plastibond

Sealing Fitting, Hub Type; 2 Mil Red Urethane Coated Aluminum Inside, 40 Mil Gray PVC Coated Aluminum Outside Material; Female, Female Connection Type; Ul 886, Csa C22.2 Approval; Class I Group A B C D, Class Ii Group E F G, Class Iii Enclosure

MFR Part #:
PREYS11SA
Manufacturer:
Plastibond
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
10 Each ($2,012.30)
PBEYS4SAL - Plastibond

Sealing Fitting, Hub Type; 2 Mil Red Urethane Coated Aluminum Inside, 40 Mil Gray PVC Coated Aluminum Outside Material; Female, Female Connection Type; Ul 886, Csa C22.2 Approval; Class I Group C D, Class Ii Group E F G, Class Iii Enclosure

MFR Part #:
PREYS4SA
Manufacturer:
Plastibond
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
5 Each ($1,378.10)
PREYS4SA - Plastibond

Sealing Fitting, Hub Type; 2 Mil Red Urethane Coated Aluminum Inside, 40 Mil Gray PVC Coated Aluminum Outside Material; Female, Female Connection Type; Ul 886, Csa C22.2 Approval; Class I Group C D, Class Ii Group E F G, Class Iii Enclosure

MFR Part #:
PREYS4SA
Manufacturer:
Plastibond
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
5 Each ($1,378.10)
PREYS11SA - Plastibond

Sealing Fitting, Hub Type; 2 Mil Red Urethane Coated Aluminum Inside, 40 Mil Gray PVC Coated Aluminum Outside Material; Female, Female Connection Type; Ul 886, Csa C22.2 Approval; Class I Group A B C D, Class Ii Group E F G, Class Iii Enclosure

MFR Part #:
PREYS11SA
Manufacturer:
Plastibond
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
10 Each ($2,012.30)
EYM125 - O-Z/Gedney

Explosionproof Conduit Sealing Fitting, Turning Radius 2-5/8 Inch, Trade Size 1-1/4 Inch, Connection Type Male, Female, Material Zinc Electroplated Chromate Epoxy Powder Coated Malleable Iron, Mounting Position Horizontal/Vertical, Enclosure Class I Div 1 and 2 Group B C D, Class I Zone 1 and 2 Group Iia Iib, Class Ii Div 1 and 2 Group E F G, Class Iii, Approval Ul, Csa C22.2, Overall Length 5-13/16 Inch, Application Seal Conduits In Vertical Runs, to Minimize The Passage Of Gases and Vapors and Prevent TH

MFR Part #:
EYM-125
Manufacturer:
O-Z/Gedney
Local Availability:
Out Of Stock
Total Availability:
4 Each
Pkg Sizes:
1 Each ($102.02)
LML01 - Appozgcomm

Conduit Fittings, LML 90 Liquidtight Connectors, Material: Zinc Diecast, Ul Standard: 514B, Trade Size: 3/8-1/2, Dimension: Height 2.40 Inches, Width 2.15 Inches, Thread Length .53

MFR Part #:
LML-01
Manufacturer:
Appozgcomm
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
10 Each ($285.86)
50 Each ($1,429.30)
LT4200P - T&B Ind Fitting

2 Inch 45 Degree Bullet Connector, Non Metallic Conduit Fitting, For Liquidtight FNMC Type B, Weather Stabilized Thermoplastiac Material Ul Listed For Direct Burial

MFR Part #:
LT4200P
Manufacturer:
T&B Ind Fitting
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
5 Each ($1,045.56)
EYSF100 - Appleton

Conduit Seal Body, 1 In Trade Size, Female Connection, 4.25 In Length, 1.75 In Width, Vertical Mount, 1.72 LB/Ea

MFR Part #:
EYSF-100
Manufacturer:
Appleton
Local Availability:
Out Of Stock
Total Availability:
4 Each
Pkg Sizes:
5 Each ($237.75)
25 Each ($1,188.75)
EYD36 - Appleton

Unilets Eyd Series 25 PCT Fill Vertical Conduit Drain Sealing Fitting With Removable Nipple, Size: 1 In, Material: Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Color: Gray, Connection: Tapered MNPT X Tapered FNPT, Turning Radius: 1.38 In, Length: 4.31 In, Width: 2.19 In, Standard: Ul 886 (1203), Ul File Number E10444, Csa C22.2 No. 30, Csa 065181, Ul Listed For Class I, Division 1 and 2 Groups C, D, Class Ii, Division 1 and 2 Groups E, F, G, Class Iii, For Use With

MFR Part #:
EYD36
Manufacturer:
Appleton
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
5 Each ($670.30)
25 Each ($3,351.50)
A218 - Superstrut

Wing Shape Fitting, Steel, Gold Galvanized/Standard, Yellow, 3-7/8 In Length, 5.875 In Width, 1/4 In Thickness, 1 In Hole Size, 9 Holes, 137.5 LB/100

MFR Part #:
A218
Manufacturer:
Superstrut
Local Availability:
Out Of Stock
Total Availability:
18 Each
Pkg Sizes:
10 Each ($1,076.50)
SHC1042CR - WDK

Kellems Wire Management, Cord Connectors, Straight Male, .75"-.88", 1", Nylon

MFR Part #:
SHC1042CR
Manufacturer:
WDK
Local Availability:
Out Of Stock
Total Availability:
9 Each
Pkg Sizes:
15 Each ($270.00)
LN43DA - Carlon

1/2 Inch, Straight, One-Piece Liquidtight Non-Metallic Fitting, Csa, Ul E32447, Temperatures Up to 60 Degrees C, PVC, Grey

MFR Part #:
LN43DA
Manufacturer:
Carlon
Local Availability:
Out Of Stock
Total Availability:
15 Each
Pkg Sizes:
100 Each ($652.67)
ST100AL - Appleton

ST Series Straight Liquidtight Connector With Plain Throat, Size: 1-11-1/2, Connection: Threaded X Compression, Material: Copperfree Aluminum, Dimensions: 1.63 In Length X 1.81 In Height, Thread Length: 3/4 In, Standard: Class I, Divisio

MFR Part #:
ST-100AL
Manufacturer:
Appleton
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
5 Each ($109.23)
25 Each ($546.13)
IPLD2503 - Nsi

Multi-Tap Connector, #6 Awg Conductor Size, 250 MCM Conductor Size, Insulated, Plastisol Insulation Material, Copper/Aluminum Conductor Material, Black Insulation Color, 3 Conductors, -45 °C Operating Temperature, +90 °C Operating Temperature, 2.93 In Overall Length, 600 V, 0.35 LB/Ea

MFR Part #:
IPLD250-3
Manufacturer:
Nsi
Local Availability:
In Stock
Total Availability:
1,626 Each
Pkg Sizes:
6 Each ($376.80)
IPLD303 - Nsi

Multi-Tap Connector, #6 Awg Conductor Size, 3/0 Awg Conductor Size, Insulated, Plastisol Insulation Material, Copper/Aluminum Conductor Material, Black Insulation Color, 3 Conductors, -45 °C Operating Temperature, +90 °C Operating Temperature, 2.63 In Overall Length, 600 V, 0.31 LB/Ea

MFR Part #:
IPLD3/0-3
Manufacturer:
Nsi
Local Availability:
In Stock
Total Availability:
2,013 Each
Pkg Sizes:
6 Each ($339.72)
IPLD304 - Nsi

Multi-Tap Connector, #6 Awg Conductor Size, 3/0 Awg Conductor Size, Insulated, Plastisol Insulation Material, Copper/Aluminum Conductor Material, Black Insulation Color, 4 Conductors, -45 °C Operating Temperature, +90 °C Operating Temperature, 3.41 In Overall Length, 600 V, 0.41 LB/Ea

MFR Part #:
IPLD3/0-4
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
563 Each
Pkg Sizes:
6 Each ($443.82)
LT20F - Carlon

1 Inch, 90 Degree, Two-Piece Liquidtight Non-Metallic Fitting, Ul E32447, Temperatures Up to 107 Degrees C, Nitril Rubber O-Ring, PVC, Grey

MFR Part #:
LT20F-NEW
Manufacturer:
Carlon
Local Availability:
Out Of Stock
Total Availability:
7 Each
Pkg Sizes:
25 Each ($963.88)
IPLD3503 - Nsi

Multi-Tap Connector, #6 Awg Conductor Size, 350 MCM Conductor Size, Insulated, Plastisol Insulation Material, Copper/Aluminum Conductor Material, Black Insulation Color, 3 Conductors, -45 °C Operating Temperature, +90 °C Operating Temperature, 3.52 In Overall Length, 600 V, 0.59 LB/Ea

MFR Part #:
IPLD350-3
Manufacturer:
Nsi
Local Availability:
In Stock
Total Availability:
679 Each
Pkg Sizes:
4 Each ($276.88)

MFR Part #:
LT43DNEW
Manufacturer:
Cantex, Inc
Local Availability:
Out Of Stock
Total Availability:
166 Each
Pkg Sizes:
50 Each ($1,249.94)
ST90150 - Appleton

ST Series 90 Deg Liquidtight Connector With Plain Throat, Size: 1-1/2 In, Connection: Threaded X Compression, Material: Malleable Iron, Finish: Chromate, Epoxy Powder Coat/Zinc Electroplated, Thread Length: 0.63 In, Standard: Class I, Di

MFR Part #:
ST-90150
Manufacturer:
Appleton
Local Availability:
Out Of Stock
Total Availability:
5 Each
Pkg Sizes:
2 Each ($166.80)
10 Each ($833.98)

Begin Live Chat